Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-3/4 In., PK16
Mfr # GRS218
Zoro # G2804943
original price:
$186.31
13% off
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 7 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Product Information
- Brand Band-It
- MFR # GRS218
- Zoro # G2804943
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 7 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 7 in |
Band Width | 3/4 in |
Clamp Maximum Inside Diameter | 7 in |
For Minimum Outside Diameter | 1 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
For Maximum Outside Diameter | 6 3/4 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 3/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 7 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4 in. Female Barb (PE21-222)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 4.75"O.D. (2VP50-1-1/8)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 14" Stroke (WWXT2014-S)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2459)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2169)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS213)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3029)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP14S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP039)
- Band-It Band Clamps