Shop All Band Clamps
Band-It
Band Clamp, SS, Min.Dia. 1-3/4 In., PK16
Mfr # GRS213
Zoro # G2680903
product price: $127.99
/pk 16, $8.00/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction 201 Stainless Steel
- Inside Dia. (In.) 4 in
- Type Band Clamp
- Thickness (In.) 0.03 in
- Band Material Stainless Steel
Product Information
- Brand Band-It
- MFR # GRS213
- Zoro # G2680903
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 4 in |
Width (In.) | 3/4 in |
Min. Clamp Dia. (In.) | 1 3/4 in |
Max. Clamp Dia. (In.) | 4 in |
For Minimum Outside Diameter | 1 3/4 in |
Band Width | 3/4 in |
Clamp Minimum Inside Diameter | 1 3/4 in |
Clamp Maximum Inside Diameter | 4 in |
For Maximum Outside Diameter | 3 3/4 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 3 3/4 in, For Minimum Outside Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 4 in, Clamp Minimum Inside Diameter 1 3/4 in, Clamp Type Band Clamp, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Saddle Lpl 100 Ton (LPL100045)
- AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-1008S)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X20)
- LINCOLN Grease Fitting Zerk, 1/4"-18 NPT (L1627)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP05S)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS216)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP14S9)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS209)
- BAND-IT Preformed Band Clamp, SS, Min.Dia. 1", PK24 (GRS207)
- BAND-IT Band Clamp, SS, Min.Dia.9/16In., PK10 (GRP03S)
- Band-It Hose Fittings