Shop All Band Clamps
Band-It
Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10
Mfr # GRP129
Zoro # G2960422
original price:
$23.99
15% off
new price: $20.39
/pk 10, $2.04/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 3 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Steel
Product Information
- Brand Band-It
- MFR # GRP129
- Zoro # G2960422
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 3 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 3 in |
Band Width | 5/8 in |
Band Length | 5 in |
For Maximum Outside Diameter | 2 3/4 in |
Clamp Maximum Inside Diameter | 3 in |
For Minimum Outside Diameter | 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 3/4 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Capacitor, Oval Run, 15MDF, 370V (B03-002AS)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- USA INDUSTRIALS Polyurethane Loaded Lip Seal, 1-3/8" ID x 1-3/4" OD x 3/16" Height (ZUSAL18701375)
- WALTER SURFACE TECHNOLOGIES Coolcut S-30 Cutting Fluid, 20L (53C007)
- BAND-IT Hose Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP18S)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2099)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP089)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP119)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS204)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2079)
- Band-It Hose Fittings