Shop All Band Clamps
Band-It
Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10
Mfr # GRP119
Zoro # G3403102
product price: $22.79
/pk 10, $2.28/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 2 3/4 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Steel
Product Information
- Brand Band-It
- MFR # GRP119
- Zoro # G3403102
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 2 3/4 in |
Width (In.) | 5/8 in |
Min. Clamp Dia. (In.) | 3/4 in |
Max. Clamp Dia. (In.) | 2 3/4 in |
Band Width | 5/8 in |
Clamp Maximum Inside Diameter | 2 3/4 in |
For Maximum Outside Diameter | 2 1/2 in |
For Minimum Outside Diameter | 3/4 in |
Clamp Minimum Inside Diameter | 3/4 in |
Band Length | 5 in |
Description
Band Clamp, Band Clamp Type Center-Punch, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 5/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 2 1/2 in, For Minimum Outside Diameter 3/4 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 2 3/4 in, Clamp Minimum Inside Diameter 3/4 in, Clamp Type Band Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PRESTOLITE MDY6119 MOTOR (MDY6119 MOTOR)
- ZORO SELECT QD Bushing, Series F, Bore 2-11/16 In (F21116)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- DAYTON AC Gearmotor, 22.0 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD99)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP09S)
- BAND-IT Hose Clamp, Galv. CS, Min.Dia.1", PK24 (GRS308)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK24 (GRS302)
- BAND-IT Hose Clamps, PK10 (GRM211)
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS304)
- DIXON F Series Center Punch Preformed Band Clamp, 8 ID x 0.031 in Thick, 300 SS, Domestic (F32)
- Band-It Hose Fittings