Shop All Band Clamps
Band-It
Band Clamp, Galv. CS, Min.Dia.9/16In., PK24
Mfr # GRS301
Zoro # G2030637
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Galvanized Carbon Steel
- Inside Dia. (In.) 13/16 in
- Type Band Clamp
- Thickness (In.) 0.025 in
- Band Material Steel
Product Information
- Brand Band-It
- MFR # GRS301
- Zoro # G2030637
- Country of Origin United States
- Category Band Clamps
Dimensions
Inside Dia. (In.) | 13/16 in |
Width (In.) | 3/8 in |
Min. Clamp Dia. (In.) | 9/16 in |
Max. Clamp Dia. (In.) | 13/16 in |
Clamp Minimum Inside Diameter | 9/16 in |
Band Width | 3/8 in |
Clamp Maximum Inside Diameter | 13/16 in |
Band Length | 11.5 in |
For Maximum Outside Diameter | 9/16 in |
Description
Band Clamp, Band Clamp Type Lip-Lock, Band Material Steel, Band Material Finish Galvanized, Band Material Grade Not Applicable, Band Thickness 0.025 in, Band Width 3/8 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 9/16 in, Resistance Properties Corrosion Resistant, Reusable Clamp No, Clamp Maximum Inside Diameter 13/16 in, Clamp Minimum Inside Diameter 9/16 in, Clamp Type Band Clamp, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 1 Micron, 9 SCFM, PK10 (10H04-013 x 10)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- SUPER LUBE Can Super Lube Synthetic Grease 14.1 Oz. (41160)
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3309)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- BAND-IT Preformed Clamp, Lip-Lock, Steel (JS3369)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL218)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP18S9)
- Band-It Band Clamps