Shop All Band Clamps
Band-It
Band Clamp, 3/4"W, Slotted-Lock, 5"OD, PK25
Mfr # UL2709
Zoro # G508229627
product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Band Clamp
- Band Material Stainless Steel
- Standards IATF 16949
- Buckle Material Grade 201
- Resistance Properties Corrosion Resistant, Vibration Resistant
Product Information
- Brand Band-It
- MFR # UL2709
- Zoro # G508229627
- UPC # 662682006079
- Country of Origin United States
- Category Band Clamps
Dimensions
For Minimum Outside Diameter | 2 in |
Band Width | 3/4 in |
Clamping Diameter | 2 in - 5 in |
For Maximum Outside Diameter | 5 in |
Details
Item | Band Clamp |
Type | Band Clamp |
Band Material | Stainless Steel |
Standards | IATF 16949 |
Buckle Material Grade | 201 |
Resistance Properties | Corrosion Resistant, Vibration Resistant |
Reusable Clamp | No |
Clamp Type | Band Clamp |
Band Material Grade | 201 |
Band Thickness | 0.03 in |
Band Wrapping | Double Wrapped |
Banding Material | 201 Stainless Steel |
Band Clamp Type | Slotted-Lock |
Compatible Install Tool | UL4000D |
Closure Material | 201 Stainless Steel |
Buckle Material | Stainless Steel |
Description
Band Clamp, Band Clamp Type Slotted-Lock, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 201, Band Thickness 0.03 in, Band Width 3/4 in, Band Wrapping Double Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 5 in, For Minimum Outside Diameter 2 in, Resistance Properties Corrosion Resistant, Vibration Resistant, Reusable Clamp No, Clamp Type Band Clamp, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E656)
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- SKF SKF-E2 6204-2Z/C3, Energy Eff Single Row Bb, E2 62042ZC3 (E2 6204-2Z/C3)
- BAND-IT Band Clamp Buckles, 1 In, PK25 (GRG441)
- BAND-IT Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 (GRP311)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL213)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP16S9)
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK10 (GRP24S)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP04S)
- BAND-IT Band Clamp, SS, Min.Dia. 3/4 In., PK10 (GRP16S)
- Band-It Hose Fittings