Shop All Bandages
Band-Aid
Tru-Stay Sheer Strips Adhesive Bandages, Assorted, 80/Box
Mfr # 111713400
Zoro # G4586563
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flex-Fabric
- Includes (14) 0.88" x 0.88", (34) 0.63" x 2.25", (30) 0.75" x 3", (2) 2.25" x 3"
- Mounting Adhesive
- Number of Pieces 80
- Bandages Type Fabric
Product Information
Details
Item | Bandages |
Material | Flex-Fabric |
Includes | (14) 0.88" x 0.88", (34) 0.63" x 2.25", (30) 0.75" x 3", (2) 2.25" x 3" |
Mounting | Adhesive |
Number of Pieces | 80 |
Bandages Type | Fabric |
Description
BAND-AID® Tru-Stay Sheer Strips Adhesive Bandages, Assorted, 80/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B. BRAUN Small Bore Extension Set 4, 0.2 ml Priming Volume, 6inL (471960EA)
- GEMPLERS Vehicle First Aid Kit (610-119)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 1112 Components, ANSI Z308.1-2009, Metal Cabinet Case (1050-FAE-0103)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- BAND-AID Band-Aid Tru-Stay Clear Spots Bandage 50 Count, PK20 (1117135)
- BAND-AID Adhesive Bandages, Flex Fabric, 1 Size, 1", 100/BX, 12BX/CT, PK12 (JOJ4444CT)
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- BAND-AID Band-Aid Tough Strips 5X Stronger Extra Large Bandage 10 Count, PK24 (1004424)
- BAND-AID Band-Aid Flexible Fabric XL Pack 10 Count, PK24 (1118341)
- BAND-AID Band-Aid Tru Stay Large Adhesive Pad 10 Count, PK24 (1118338)
- FIRST AID ONLY First-Aid Refill Flexible Cohesive Bandage Wrap, 3 x 5 yd, Blue (5-933)
- Band-Aid Bandages