Shop All Toys & Games
Banana Panda
Suuper Size Puzzle My Body
Mfr # 49026
Zoro # G601243230
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Color Multi
- Includes 84 Puzzle Pieces, Poster
- Material Paper, Cardboard
- Recommended Grade Grade PK+
Product Information
- Brand Banana Panda
- MFR # 49026
- Zoro # G601243230
- Country of Origin Poland
- Category Toys & Games
Details
Recommended Age | 3+ years |
Color | Multi |
Includes | 84 Puzzle Pieces, Poster |
Material | Paper, Cardboard |
Recommended Grade | Grade PK+ |
Description
How many fingers do you have? What does a nose do? Where does food go after it is swallowed? Put the puzzle together and discover how your body works!
This 84-piece creative play invites kids to discover the human body. Six large floor puzzles (18.5") with interchangeable pieces and the double-sided poster included make these puzzles a great educational gift.
This 84-piece creative play invites kids to discover the human body. Six large floor puzzles (18.5") with interchangeable pieces and the double-sided poster included make these puzzles a great educational gift.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 4" D-Ring Binder, Heavy Duty, Navy Blue (AVE79804)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- BANANA PANDA Suuuper Size Memory Game (33679)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- BANANA PANDA Looong Puzzle Ocean (33670)
- BANANA PANDA Make-a-Match Puzzle Food Truck (49045)
- BANANA PANDA Mix and Match Robot Lab (49046)
- BANANA PANDA Observation Puzzle Space (33666)
- FRISBEE Wham-O Disc Plastic Assorted 1 pc (50140)
- Banana Panda Toys & Games