Shop All Marine & Boat Speakers & Navigation
Balmar
SG200 Battery Monitor Kit w/Display Shunt & 10M Cable - 12-48 V
Mfr # SG200
Zoro # G4897357
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Balmar
- MFR # SG200
- Zoro # G4897357
- UPC # 736983861115
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
SG200 Battery Monitor Kit with Display Shunt Gauge Socket Expandable Architecture Support Multiple Displays (Optional) Supports Multiple Battery Banks (Optional) Standard Support for 2 Start Batteries (Voltage Only) Simple, easy-to-install Point-to-Point Network Optional Smartphone/Bluetooth Gateway Free iOS and Android Apps (Requires Bluetooth Gateway PN SG2-0300) View All Parameters on your Phone Download Product Updates Balmar has combined recent technology advances to introduce a next generation battery monitor. The SG200 is quite simply the most accurate battery monitor available today. Balmar has combined the best features of its 1st generation Smartgauge with many advantages of a shunt-based amp-hour counting system. Further, we ve designed a device architecture which facilitates multiple gauges or multiple shunts to be added to the network-allowing the boater to monitor multiple energy storage banks simultaneously from multiple locations. In addition, the SG200 Color Display is easy to read, configurable and fits any standard 2 1/16 gauge socket. Now you can determine your battery(s) condition from anywhere on the vessel or vehicle with multiple displays, or simply add the optional Bluetooth Smartphone App to keep information in your pocket!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, Black, 24.6", 175Lb, PK25 (85-6120)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Kit (309A)
- A & I PRODUCTS Bearing Kit 6" x5" x1.5" (A-961-3505)
- STENS K5763-34712 K5371-34710 Fan Belt For Kubota Rck60, Rck60B, Rck60D Series (266-116)
- BALMAR SG210 Battery Monitor Kit w/Display Shunt Gateway (SG210)
- BALMAR Communication Cable f/SG200 - 5M (SG2-0403)
- BALMAR SmartShunt 350A - 12-48 VDC f/SG200 Display (SG2-0100)
- BALMAR Bluetooth Gateway f/SG200 (SG2-0300)
- BALMAR Battery Monitor Kit N2K BT Gateway Color Display 12-48VDC (SG230)
- DIGITAL YACHT NMEA Adapter f/PC (ZDIGUSBNMEA)
- RAYMARINE Backbone Extender Seatalk Ng (A06030)
- Balmar Marine & Boat Speakers & Navigation