Shop All Starters & Alternators
Balmar
Alternator 100 AMP Kit 12V 1-2in Single Foot Spindle Mount Dual Vee Pulley Regulator amp; Tem
Mfr # 621-VUP-MC-100-DV
Zoro # G409787141
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Balmar
- MFR # 621-VUP-MC-100-DV
- Zoro # G409787141
- UPC # 676205750936
- Country of Origin United States
- Category Starters & Alternators
Description
Alternator 100 AMP Kit 12V 1-2in Single Foot Spindle Mount Dual Vee Pulley Regulator & Temp Sensor. KIt Includes: 621-100-DV Alternator, MC-614 Regulator, Temperature Sensors, Mounting Hardware 621-100-DV Alternator: 100A, 12V, Spindle Mount Single Foot, 1-2in, Dual Deep Vee Pulley, Isolated Ground 1in Motorola-Style Mounting; Typical for Westerbeke, Lehman, Hino & Pathfinder Engines 2in Delco-Style Mounting; Typical for Volvo Penta Gas & Diesel, John Deere, Perkins, Mercruiser, Pleasurecraft, Crusader, Indmar, Marine Power & other GM-based Engines Replaces: 621-VUP-MC-100-SR-KIT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element, Panel, 1-15/32" Height (PA10388)
- PRESTONE Antifreeze Coolant, Red, 55 gal., Drum (AFC13100-55)
- ETTORE 10 in. W X 53 in. L Blue Microfiber Applicator (33110)
- WILWOOD Single, 12 oz Bottle, Dry Boiling Point Of 573 Deg F/ Wet Boiling Point Of 313 Deg F (290-0632)
- BALMAR Alternator 250 AMP 12V 3.15in Dual Foot Saddle Dual Vee Pulley (XT-DF-250-DV)
- BALMAR Alternator 100 AMP Kit 12V 1-2in Single Foot Spindle Mount J10 Pulley Regulator amp; Temp Sen (621-VUP-MC-100-J10)
- BALMAR Alternator 250 AMP Kit 12V 4in Dual Foot Saddle Dual Vee Pulley Regulator & Temp Sensor (XT-DF4-250-DV-KIT)
- BALMAR Alternator 120 AMP 12V 4in Dual Foot Saddle Dual Pulley w/Isolated Ground (604-120-DV)
- BALMAR Alternator 150 AMP 12V 4 Dual Foot Saddle Dual Pulley wIsolated Ground (604-150-DV)
- BALMAR Alternator 100 AMP Kit 12V 315 Dual Foot Saddle J10 Pulley Regulator And Temp Sensor (60-YP-MC-100-J10)
- DB ELECTRICAL Alternator For High Output 5.7L Chevy Gmc Pickup Blazer 1987-1988; 400-12439 (400-12439)
- Balmar Starters & Alternators