Shop All Scaffolding Accessories
Ballymore
Tool Tray, 5 In.H, Steel, Gray
Mfr # TT
Zoro # G6421326
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- For Use With Narrow Aisle One Step Entry Order Picker
- Overall Height 5 in
- Overall Width 47 in
- Material Steel
Product Information
- Brand Ballymore
- MFR # TT
- Zoro # G6421326
- Country of Origin China
- Category Scaffolding Accessories
Dimensions
Overall Length | 10 1/2 in |
Overall Height | 5 in |
Overall Width | 47 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Tool Tray |
For Use With | Narrow Aisle One Step Entry Order Picker |
Material | Steel |
Finish | Gray |
Includes | Tool Tray |
Description
Tool Tray, Overall Length 10 1/2 in, Overall Width 47 in, Overall Height 5 in, Material Steel, Finish Gray, For Use With Narrow Aisle One Step Entry Order Picker, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hand Chain, 15/64 In (85808)
- LIFT-ALL Web Sling, Endless, 12 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN2801TX12)
- ZORO SELECT Dock Bumper, 24x5-1/4x13 In. (22NT73)
- CROSBY Clevis Hook, 7100 lb., Gr 70, Alloy Steel (1027285)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- BALLYMORE Tool Tray, 25 In.H, 10-1/2 In.W (FORK DECK TOOL TRAY)
- BALLYMORE Extension Railing, 30 In. H (30IN RAIL EXT.)
- BIL-JAX ST8100 Leg/AS2100 Sleeve - 1 1/2" x 24" L (0065-0298-024)
- METALTECH Guard Rail, 6-53/64 ft.L, Steel, 100 lb. (M-MGR7)
- BIL-JAX Insert Pin - 1/2" Collar - #6 (0007-022)
- BIL-JAX Leveling Jack - Rigid - #5 (0032-085)
- Ballymore Scaffolding Accessories