Shop All Rolling Ladders
Ballymore
155 in H Steel Cantilever Rolling Ladder, 9 Steps
Mfr # TT9-13F
Zoro # G3326620
product price: $6,649.99
/ea
Item requires special delivery charges. A $745.00 per item surcharge will be applied.
$6,649.99
Free 30-Day Returns
Key Features
- Platform Height 113 in
- Number of Steps 9
- Supported / Unsupported Unsupported
- Platform Depth 48 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # TT9-13F
- Zoro # G3326620
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 113 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Overall Height | 155 in |
Bottom Width | 28 in |
Base Depth | 60 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 42 in |
Step Width | 24 in |
Step Depth | 4 3/4 in |
Details
Item | Cantilever Rolling Ladder |
Number of Steps | 9 |
Supported / Unsupported | Unsupported |
Load Capacity | 300 lb |
Step Tread | Serrated |
Material | Steel |
Climbing Angle | 75 ? |
Handrails Included | Yes |
Standards | ANSI |
Color | Gray |
Ladder Tread | Serrated |
Finish | Powder Coated |
Ladder Actuation | Locking Casters |
Assembled/Unassembled | Unassembled |
Description
Unsupported, Cantilever Rolling Ladder, Material Steel, Unassembled, Handrails Included Yes, Platform Height 113 in, Platform Width 24 in, Platform Depth 48 in, Overall Height 155 in, Load Capacity 300 lb, Handrail Height 42 in, Bottom Width 28 in, Base Depth 60 in, Number of Steps 9, Climbing Angle 75 Degrees , Ladder Actuation Locking Casters, Step Depth 4 3/4 in, Step Width 24 in, Step Tread Serrated, Finish Powder Coated, Color Gray, Standards ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- AFTERMARKET 400101 One 1 New Deluxe Black Tractor Forklift Seat (SEQ90-0389)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932G)
- BALLYMORE Rolling Ladder, 90" H x 14" D Platform (WLAR109246)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA083228G)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218XSU)
- BALLYMORE 123 in H Steel All Direction Ladder, 9 Steps, 450 lb Load Capacity (Nav-9RS)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A6E10B4AC1P6)
- Ballymore Rolling Ladders