Shop All Personnel Lifts
Ballymore
Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height
Mfr # DMSL-19
Zoro # G3374220
product price: $20,800.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$20,800.99
Free 30-Day Returns
Key Features
- Drive Yes
- Power Source Battery
- Closed Height 7 ft 2 in
- Max. Work Height 25 ft
- Load Capacity 500 lb
Product Information
- Brand Ballymore
- MFR # DMSL-19
- Zoro # G3374220
- Country of Origin Malaysia
- Category Personnel Lifts
Dimensions
Closed Height | 7 ft 2 in |
Max. Work Height | 25 ft |
Platform Length | 66" |
Overall Width | 30 in |
Tire Size | 12 in |
Platform Depth | 66 in |
Max. Platform Height | 19 ft |
Manufacturers Warranty Length | 1 yr |
Overall Length | 74 in |
Stowed Height | 86 in |
Platform Width | 29 in |
Overall Height | 86" |
Description
Scissor Lift, Drive Yes, Power Source Battery, Load Capacity 500 lb, Closed Height 7 ft 2 in, Max. Work Height 25 ft, Platform Extension 36 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 74 in, Overall Width 30 in, Platform Depth 66 in, Platform Width 29 in, Max. Platform Height 19 ft, Stowed Height 86 in, Casters No, Drive Wheel Yes, Max. Speed Elevated 1/2 mph, Max. Speed Lowered 2.2 mph, Tire Size 12 in, Ground Clearance 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 550 lb. Load, Black Wheel (P23R-RY060R-16)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 10BF (KAR10)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Grab Hook, Grade 43, Zinc Plated (T9001524)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- VESTIL Steel Work Platform, Double Doors, 1000 lb (WP-4848-84B-DD-FF)
- Ballymore Personnel Lifts