Shop All Personnel Lifts
Ballymore
Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height
Mfr # MSL-12
Zoro # G6683199
product price: $12,009.99
/ea
Item requires special delivery charges. A $1,160.00 per item surcharge will be applied.
$12,009.99
Free 30-Day Returns
Key Features
- Drive Push-Around
- Power Source Battery
- Load Capacity 500 lb
- Closed Height 6 ft 2 in
- Max. Work Height 19 ft
Product Information
- Brand Ballymore
- MFR # MSL-12
- Zoro # G6683199
- Country of Origin China
- Category Personnel Lifts
Dimensions
Closed Height | 6 ft 2 in |
Max. Work Height | 19 ft |
Overall Width | 31 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Stowed Height | 74 in |
Caster Dia. | 6 in |
Overall Length | 51 in |
Platform Depth | 46 in |
Max. Platform Height | 12 ft 9 in |
Platform Width | 24 in |
Overall Height | 74" |
Description
Scissor Lift, Drive Push-Around, Power Source Battery, Load Capacity 500 lb, Closed Height 6 ft 2 in, Max. Work Height 19 ft, Platform Extension 153 in, Outrigger Footprint L No Outriggers, Outrigger Footprint W No Outriggers, Overall Length 51 in, Overall Width 31 in, Platform Depth 46 in, Platform Width 24 in, Max. Platform Height 12 ft 9 in, Handrail Height 42 in, Stowed Height 74 in, Casters (2) Rigid, (2) Swivel, Caster Dia. 6 in, Ground Clearance 6 in, Batteries Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- WESCO Box Truck, 550 lb., Red, 35x28x38" (272516)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper, Finish: zinc plated (SL2-1P)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102R)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 2 in Max. Work Height (DMSL-19)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- Ballymore Personnel Lifts