Shop All Rolling Work Platforms
Ballymore
Rolling Work Platform, Steel, Dual, 60 In.H
Mfr # DEP6-2472
Zoro # G2114415
product price: $1,908.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,908.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Overall Height 8 ft
- Material Steel
- Platform Depth 72 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # DEP6-2472
- Zoro # G2114415
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 60 in |
Overall Height | 8 ft |
Platform Depth | 72 in |
Platform Width | 24 in |
Base Depth | 133 in |
Bottom Width | 33 in |
Handrail Height | 36 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 60 in, Load Capacity 800 lb, Base Depth 133 in, Bottom Width 33 in, Platform Depth 72 in, Platform Width 24 in, Overall Height 8 ft, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 6, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 150ft L (AGBR916150)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX4)
- ZORO SELECT Speed Bump Endcap, For 49ZZ33, 49ZZ32 (GNRS2699BL)
- LITTLE GIANT Ergonomic Shelf Truck, 24" x 36" Shelf, 1200 lbs. Capacity, Flush Top (ENLG2436BRK)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- Ballymore Rolling Work Platforms