Shop All Rolling Work Platforms
Ballymore
Rolling Work Platform, Steel, Dual, 50 In.H
Mfr # DEP5-2448
Zoro # G2122298
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 48 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # DEP5-2448
- Zoro # G2122298
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 97 in |
Bottom Width | 33 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 97 in, Bottom Width 33 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Polyester, Yellow (EN1802DX4)
- EGA Aluminum Mobile Work Platform, 4 Steps, Handrails, 42"D Platform, Serrated Tread (A017H)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 900 lb (K6624B)
- LIFT-ALL Cargo Strap, Ratchet, 15 ft x 1 In, 700 lb (6A103)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3672)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- Ballymore Rolling Work Platforms