Shop All Rolling Work Platforms
Ballymore
Rolling Work Platform, Steel, Dual, 30 In.H
Mfr # DEP3-2448
Zoro # G2122270
product price: $1,137.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,137.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 5 ft 6 in
- Material Steel
- Platform Depth 48 in
- Color Gray
Product Information
- Brand Ballymore
- MFR # DEP3-2448
- Zoro # G2122270
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 5 ft 6 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 33 in |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Dual Access Rolling Platform, Material Steel, Platform Style Dual Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 33 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 5 ft 6 in, Handrail Height 36 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 3, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVVO Gang Box Kit, Phenolic Wheels, 4" (4GB RP1G DLT)
- VESTIL DOCKLEVELER DUAL VINYL STRIP 62 IN PIT (WS-6-DV)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- ZORO SELECT Caster Whl, Polyurethan, 3-1/4 in., 1120 lb (HTH 82X70/20-70K)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- COTTERMAN Rolling Work Platform, 60 in.H, 3 Steps (3WP2448RA3B4B8AC1P6)
- Ballymore Rolling Work Platforms