Shop All Rolling Ladders
Ballymore
Rolling Ladder, 90" H x 21" D Platform
Mfr # WLAR109246-D4
Zoro # G306904566
product price: $1,426.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$1,426.99
Free 30-Day Returns
Key Features
- Platform Height 90 in
- Number of Steps 9
- Platform Depth 21 in
- Platform Width 24 in
- Step Tread Perforated
Product Information
- Brand Ballymore
- MFR # WLAR109246-D4
- Zoro # G306904566
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 90 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 122 in |
Bottom Width | 36 in |
Base Depth | 72 in |
Step Width | 24 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 9 |
Step Tread | Perforated |
Load Capacity | 350 lb |
Material | Aluminum |
Color | Silver |
Ladder Actuation | Foot Activated Step Lock |
Handrails Included | Yes |
Assembled/Unassembled | Assembled |
Rear Exit | No |
Climbing Angle | 56 Degrees |
Description
Rolling Ladder, Material Aluminum, Platform Height 90 in, Handrails Included Yes, Overall Height 122 in, Number of Steps 9, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 36 in, Base Depth 72 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Engine Hoist Telescopic Legs, 6K, cap (EHN-60-T)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AY01)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Polyester, Yellow (EE2801TFX2)
- ZORO SELECT Cart Cover, 48x24x62, White, Vinyl (33Y376)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214GSU)
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR004246-D4)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps (FAWL-9-P)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- Ballymore Rolling Ladders