Shop All Rolling Ladders
Ballymore
Rolling Ladder, 70" H x 21" D Platform
Mfr # WLAR107246-D4
Zoro # G606904570
product price: $754.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # WLAR107246-D4
- Zoro # G606904570
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 32 in |
Base Depth | 57 in |
Step Width | 24 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 7 |
Load Capacity | 350 lb |
Step Tread | Perforated |
Material | Aluminum |
Color | Silver |
Rear Exit | No |
Assembled/Unassembled | Assembled |
Ladder Actuation | Spring Loaded Casters |
Climbing Angle | 56 Degrees |
Handrails Included | Yes |
Description
Rolling Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Overall Height 102 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 57 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- LIFT-RITE Lift-Rite - Big Joe GWK-L50-LW L-50 Load Wheel Kit for Manual Pallet Jack - Black (GWK-L50-LW)
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 10 ft L, 2 in W, Nylon, Black (RE2-902-10)
- WESCO Drum Truck, 50BTW Series (240078)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-42)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (218X)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214RSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103221X)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214PSU)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (103214PSU)
- Ballymore Rolling Ladders