Shop All Rolling Ladders
Ballymore
Rolling Ladder, 70" H x 14" D Platform
Mfr # WLAR107246
Zoro # G906904546
product price: $681.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- Platform Height 70 in
- Number of Steps 7
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # WLAR107246
- Zoro # G906904546
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 70 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 102 in |
Bottom Width | 32 in |
Base Depth | 57 in |
Step Width | 24 in |
Details
Item - Rolling Ladder | Rolling Ladder |
Item | Rolling Ladder |
Number of Steps | 7 |
Load Capacity | 350 lb |
Step Tread | Perforated |
Material | Aluminum |
Rear Exit | No |
Color | Silver |
Assembled/Unassembled | Assembled |
Climbing Angle | 56 Degrees |
Ladder Actuation | Spring Loaded Casters |
Handrails Included | Yes |
Description
Rolling Ladder, Material Aluminum, Platform Height 70 in, Handrails Included Yes, Overall Height 102 in, Number of Steps 7, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 57 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster 8x3 Swvl Fork, 8x3 Flat Free Wheel, 4x4-1/2 Top Plate, 1/2" I D (100CS830FF44BL-03)
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. (PSW1.9X250)
- LOUISVILLE LADDER1 Louisville 20' Fiberglass Extension Ladder - 300 lb Cap. - (FE322-0)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- BALLYMORE Rolling Ladder, Steel, 60 in.H (FSH618X)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228PSU)
- BALLYMORE Rolling Ladder, 90" H x 21" D Platform (WLAR109246-D4)
- BALLYMORE Rolling Ladder, 70" H x 21" D Platform (WLAR107246-D4)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318XSU)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418X)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R3232A3E30B4W4C1P6)
- Ballymore Rolling Ladders