Shop All Rolling Ladders
Ballymore
Rolling Ladder, 60" H x 21" D Platform
Mfr # WLAR106246-D4
Zoro # G906904560
product price: $574.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 21 in
- Platform Width 24 in
- Step Tread Perforated
Product Information
- Brand Ballymore
- MFR # WLAR106246-D4
- Zoro # G906904560
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 92 in |
Bottom Width | 32 in |
Base Depth | 51 in |
Step Width | 24 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 6 |
Step Tread | Perforated |
Load Capacity | 350 lb |
Material | Aluminum |
Assembled/Unassembled | Assembled |
Ladder Actuation | Spring Loaded Casters |
Rear Exit | No |
Climbing Angle | 56 Degrees |
Handrails Included | Yes |
Color | Silver |
Description
Rolling Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 51 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 9-1/4H Medical Step Stool, Non-Skid Rubber Footstool Platform (B2181734)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,200 lb (DS2436X125PY)
- WARN INDUSTRIES WINCHES, 16.5TI-S 12V SYNTHETIC (97740)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS025-10CH)
- BALLYMORE 38 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (418P)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA082414X)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- BALLYMORE Tilt and Roll Ladder, Steel, 30 in.H (LS32410)
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- BALLYMORE Wheelbarrow Ladder, 70" H x 14"D Platform (WLARTR107246)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1207R1824A2E12B4C1P6)
- Ballymore Rolling Ladders