Shop All Rolling Ladders
Ballymore
Rolling Ladder, 30" H x 21" D Platform
Mfr # WLAR103246-D4
Zoro # G506904564
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 21 in
- Platform Width 24 in
- Step Tread Perforated
Product Information
- Brand Ballymore
- MFR # WLAR103246-D4
- Zoro # G506904564
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 62 in |
Bottom Width | 29 in |
Base Depth | 31 in |
Step Width | 24 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Rolling Ladder |
Number of Steps | 3 |
Step Tread | Perforated |
Load Capacity | 350 lb |
Material | Aluminum |
Ladder Actuation | Spring Loaded Casters |
Climbing Angle | 56 Degrees |
Assembled/Unassembled | Assembled |
Handrails Included | Yes |
Rear Exit | No |
Color | Silver |
Description
Rolling Ladder, Material Aluminum, Platform Height 30 in, Handrails Included Yes, Overall Height 62 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 31 in, Climbing Angle 56 Degrees , Step Width 24 in, Ladder Actuation Spring Loaded Casters, Color Silver, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18503-240)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 250 lb (2.03256.445)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- THE BETTER BUNGEE Polystrap, White, 12 in. L, SS (BBS12SW)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214X)
- BALLYMORE 83 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (WA053214X)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH52621P)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-14)
- BALLYMORE 50 1/2 in H Steel Folding Rolling Ladder, 3 Steps, 350 lb Load Capacity (LS3247)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518X)
- TRI-ARC Rolling Ladder, All-Terrain, 11-Step (KDRF111166)
- Ballymore Rolling Ladders