Shop All Rolling Ladders
Ballymore
Rolling Ladder, 30" H x 14" D Platform
Mfr # WLAR003246
Zoro # G906904553
product price: $276.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 14 in
- Platform Width 24 in
- Load Capacity 350 lb
Product Information
- Brand Ballymore
- MFR # WLAR003246
- Zoro # G906904553
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 14 in |
Platform Width | 24 in |
Overall Height | 30 in |
Bottom Width | 29 in |
Base Depth | 31 in |
Step Depth | 14 in |
Step Width | 24 in |
Details
Item | Rolling Ladder |
Item - Rolling Ladder | Step Stool |
Number of Steps | 3 |
Load Capacity | 350 lb |
Step Tread | Perforated |
Material | Aluminum |
Rear Exit | No |
Ladder Actuation | Spring Loaded Casters |
Assembled/Unassembled | Assembled |
Finish | Powder Coated |
Handrails Included | No |
Climbing Angle | 56 Degrees |
Color | Silver |
Standards | ANSI, OSHA |
Description
Step Stool, Material Aluminum, Platform Height 30 in, Handrails Included No, Overall Height 30 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 31 in, Climbing Angle 56 Degrees , Step Depth 14 in, Step Width 24 in, Ladder Actuation Spring Loaded Casters, Finish Powder Coated, Color Silver, Standards ANSI, OSHA, Rear Exit No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-13)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (1DJU2)
- LUXOR 3-SHELF UTILITY CART (HE40-B)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (326X)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps (103214PSU)
- BALLYMORE 123 in H Steel Folding Rolling Ladder, 9 Steps (FAWL-9-P)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (LS42410)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214GSU)
- BALLYMORE 49 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (H226TRX GREY)
- VESTIL 140 H Steel Maintenance Ladder - 11 Step Grip-Strut, 11 Steps (LAD-MM-11-G)
- Ballymore Ladders