Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 50 In.H
Mfr # SEP52448
Zoro # G9846873
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 2 in
- Material Steel
- Platform Depth 48 in
- Color Gray
Product Information
- Brand Ballymore
- MFR # SEP52448
- Zoro # G9846873
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 2 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 72 in |
Bottom Width | 33 in |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 72 in, Bottom Width 33 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 7 ft 2 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 5, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, Side Brake, Loads Up To 80 lb (PRE20273ZN-TPRB)
- DAYTON Load Chain Hoist (GGS_56925)
- COTTERMAN Safety Railing, 3ft., Aluminum (AR3 C50 P6)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 19.75" x 35.75" - CAPACITY: 770 LBS (TFD77)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3660)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- Ballymore Rolling Work Platforms