Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 50 In.H
Mfr # SEP5-3672
Zoro # G9931512
product price: $1,698.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$1,698.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Overall Height 7 ft 5 in
- Material Steel
- Platform Depth 72 in
- Color Gray
Product Information
- Brand Ballymore
- MFR # SEP5-3672
- Zoro # G9931512
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 50 in |
Overall Height | 7 ft 5 in |
Platform Depth | 72 in |
Platform Width | 36 in |
Base Depth | 96 in |
Bottom Width | 38 in |
Step Width | 36 in |
Step Depth | 7 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 50 in, Load Capacity 800 lb, Base Depth 96 in, Bottom Width 38 in, Platform Depth 72 in, Platform Width 36 in, Overall Height 7 ft 5 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 5, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Orange Forklift Seat Belt (16TA30026E)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 1 in W, Polyester, Yellow (35XN72)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC22RD)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 30 In.H (DEP3-2436)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- Ballymore Rolling Work Platforms