Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 40 In.H
Mfr # SEP4-2460
Zoro # G9931564
product price: $1,100.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Overall Height 6 ft 7 in
- Material Steel
- Platform Depth 60 in
- Platform Width 24 in
Product Information
- Brand Ballymore
- MFR # SEP4-2460
- Zoro # G9931564
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 40 in |
Overall Height | 6 ft 7 in |
Platform Depth | 60 in |
Platform Width | 24 in |
Base Depth | 78 in |
Bottom Width | 33 in |
Handrail Height | 36 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 40 in, Load Capacity 800 lb, Base Depth 78 in, Bottom Width 33 in, Platform Depth 60 in, Platform Width 24 in, Overall Height 6 ft 7 in, Handrail Height 36 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 4, Step Width 24 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Handrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap Bronze Round Swivel Eye 12mm (360120000YK)
- GLOBAL EQUIPMENT Double Folding Security Gate 10'W x 6-1/2'H (620565)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC18R4PK)
- BIL-JAX ST8100 Guardrail - 4' W - Horizontal (0106-214-4)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2436RA3B4B8AC1P6)
- Ballymore Work Platforms