Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 30 In.H
Mfr # SNR33648
Zoro # G9851353
product price: $1,099.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,099.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Steel
- Platform Depth 48 in
- Color Gray
Product Information
- Brand Ballymore
- MFR # SNR33648
- Zoro # G9851353
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 48 in |
Platform Width | 36 in |
Base Depth | 60 in |
Bottom Width | 38 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 36 in |
Handrail Height | 42 in |
Step Depth | 7 in |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 38 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 2 ft 6 in, Handrail Height 42 in, Number of Guard Rails 3, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Painted, Standards OSHA and ANSI, Includes Top Step
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 7X7 WIRE ROPE 250'/RL, 4503308 (4503308)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-4)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60505X20)
- WARNER EZ‐Stride® Step‐Up Bench 24" (10225)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2460)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SNR3-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- Ballymore Work Platforms