Shop All Rolling Work Platforms
Ballymore
Roll Work Platform, Steel, Single, 30 In.H
Mfr # SNR3-3648
Zoro # G9842436
original price:
$963.57
4% off
new price: $922.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Overall Height 2 ft 6 in
- Material Steel
- Platform Depth 48 in
- Platform Width 36 in
Product Information
- Brand Ballymore
- MFR # SNR3-3648
- Zoro # G9842436
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 30 in |
Overall Height | 2 ft 6 in |
Platform Depth | 48 in |
Platform Width | 36 in |
Base Depth | 60 in |
Bottom Width | 38 in |
Step Width | 36 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Single Access Rolling Platform, Material Steel, Platform Style Single Access, Platform Height 30 in, Load Capacity 800 lb, Base Depth 60 in, Bottom Width 38 in, Platform Depth 48 in, Platform Width 36 in, Overall Height 2 ft 6 in, Number of Legs 2, Number of Steps 3, Step Width 36 in, Step Depth 7 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA and ANSI, Includes Lockstep and Push Rails, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Motor (90-41409)
- BAUER LADDER 10 ft Fiberglass Stepladder (36710)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 6 in W, Nylon, Yellow (EE2806NTX12)
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2472)
- BALLYMORE Roll Work Platform, Steel, Single, 60 In.H (SEP6-2472)
- BALLYMORE Rolling Work Platform, Steel, Dual, 70 In.H (DEP7-3636)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3648)
- BALLYMORE Rolling Work Platform, Steel, Dual, 50 In.H (DEP5-2448)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- COTTERMAN Work Platform, Rolling, Steel, 50 In H (5WP2460RA3B4B8AC1P6)
- Ballymore Rolling Work Platforms