Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore Tilt & Roll 5-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder
Mfr # 324TR5CALO
Zoro # G111564238
Free Shipping & Returns
$870.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324TR5CALO
- Zoro # G111564238
- Country of Origin United States
- Category Rolling Ladders
Description
Use this Ballymore Tilt & Roll 5-step Cal/OSHA compliant gray steel rolling safety ladder to provide your staff with a safe and versatile vertical access solution. This ladder features an optimally balanced design that allows it to be easily tilted and rolled on the 2 4'' casters. The sturdy steel frame is built to last and has a weight capacity of 450 lb. The sleek and resilient gray powder-coated finish provides resistance to scratching water and chemical corrosion and weathering to ensure this unit is prepared to endure the demands of repeated use in your establishment.This Cal/OSHA compliant ladder has 5 24'' wide steps with a perforated tread that allows water to pass through and provides traction to ensure safety. The 42'' high handrails also contribute to the ladder's safe design. Additionally extra room is provided on the ladder's spacious 20'' top step to ensure optimal user comfort safety and unhindered movement. This unit ships unassembled.Overall Dimensions:Base Width: 30''Base Depth: 52''Height: 83''Step Width: 24''Top Step Depth: 20''Top Step Height: 50''Capacity: 450 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail Post, Single High Corner, L 4In (5JEX5)
- DAYTON Steering Wheel (MH24L32202G)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R040D-SG1)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00745)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1X16R3242A3E30B4W5C1P2)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E10B4W5C1P3)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115242-Y)
- LITTLE GIANT LADDERS Little Giant FlipNLite Aluminum Platform Step Ladder 5' 15273001 (15273-001)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105246-Y)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1203R1820A6E12B3C1P6)
- COTTERMAN 50 in H Steel Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SAS2A2E10B8C1P6)
- Ballymore Industrial Ladders Ladders