Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore Tilt & Roll 5-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder
Mfr # 324FSTR526CALO
Zoro # G411564167
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324FSTR526CALO
- Zoro # G411564167
- Country of Origin United States
- Category Rolling Ladders
Description
Use this Ballymore Tilt & Roll 5-step gray steel Cal/OSHA compliant rolling safety ladder to provide your staff with a safe and versatile vertical access solution. This ladder features an optimally balanced design that allows it to be easily tilted and rolled on the 2 4'' casters. The sturdy steel frame is built to last and has a weight capacity of 450 lb. The sleek and resilient gray powder-coated finish provides resistance to scratching water and chemical corrosion and weathering to ensure this unit is prepared to endure the demands of repeated use in your establishment.This Cal/OSHA compliant ladder has 5 24'' wide steps with a perforated tread that allows water to pass through and provides traction to ensure safety. The 42'' high handrails also contribute to the ladder's safe design. Additionally extra room is provided on the ladder's 14'' deep top step so users can enjoy a productive and safe range of movement while performing tasks like stocking and washing. This unit ships unassembled.Overall Dimensions:Base Width: 30''Base Depth: 47''Height: 83''Step Width: 24''Top Step Depth: 14''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" Polyolefin Wheel ;Plain (06SL310PO81B-72)
- SUPCO Hand Winch, Spur Gear, No Brake, 250 lb. (ATP1)
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- LOUISVILLE 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1510)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps (UCU500630242)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214XSU)
- BALLYMORE 162 in H Steel Cantilever Rolling Ladder, 12 Steps, 300 lb Load Capacity (CL-12-42)
- STAPLES Ladder Mitts Pair (611)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214P)
- BALLYMORE Rolling Ladder, Steel, 50 in.H (FSH518X)
- Ballymore Industrial Ladders Ladders