Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore SW532 5-Step Gray Steel 50-Degree Slope Walk Down Rolling Ladder with 24'' Wide Steps
Mfr # 324SW532
Zoro # G811564187
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SW532
- Zoro # G811564187
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your commercial or industrial establishment with this Ballymore SW532 5-step gray steel 50-degree slope walk down rolling ladder with 24'' wide steps to provide your staff with a safe robust and reliable vertical access solution. This ladder features a 50-degree stairway style slope and high handrails that greatly simplify climbing and descending. For added comfort and safety the 5 24'' wide steps have a perforated tread that allows water to pass through and provides traction to ensure secure footing. Plus a 14'' deep top step provides ample room to ensure the comfort and safety of the user while working.The ladder's rugged heavy-duty steel frame provides maximum support with a 450 lb. weight capacity! Despite its robust design the ladder can be easily rolled where you need it as it sits on 4 heavy-duty ball-bearing casters. An easy-to-use foot pedal-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working. The frame boasts a sleek and resilient grey powder-coated finish that makes it resistant to scratching water and chemical corrosion and weathering making this unit prepared to endure years of continual use in your establishment. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 51''Height: 83''Step Width: 24''Step Depth: 10''Top Step Depth: 14''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, SS, 1/4 In. x 36 ft. (35Z859)
- KELLEY Holdown Springs, Holdown Pawl Spring (030-116)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (T404)
- ORBIS Food Service Dolly, 400 lb. (NPL700 Dolly)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726P)
- COTTERMAN 30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity (A3N1822A3B3C50P6)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps (KDSR109246-XR)
- VESTIL 80 H Steel 5 Steps (LAD-STAL-5-P-YL)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E10B8C2P6)
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A6E10B4W4C1P3)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps (KDSR107242-D2)
- Ballymore Industrial Ladders Rolling Ladders