Shop All Rolling Work Platforms
Ballymore Industrial Ladders
Ballymore SNR4-2436 4-Step Heavy-Duty Steel Mobile Work Platform - 36'' x 24'' x 40'' Platform
Mfr # 324SNR42436
Zoro # G711788638
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SNR42436
- Zoro # G711788638
- Country of Origin China
- Category Rolling Work Platforms
Description
Increase productivity in your operation while ensuring the safety and efficiency of your staff with this Ballymore SNR4-2436 4-step 36'' x 24'' heavy-duty steel mobile work platform. Providing the ultimate in safety durability and mobility this work platform is equipped with heavy-duty 4'' casters that allow it to be effortlessly transported where you need it. Skid-resistant padded front feet allow it to be effectively parked and remain immobile when the convenient pedal-activated lockstep is used.The unit features a steel frame construction with rugged 2'' x 1'' rectangular tubing constituting the base frame and rear verticals. The heavy-duty frame has a wide base and a low center of gravity allowing it to support up to an impressive 800 lb. at any given time. The sleek gray powder-coated finish makes the frame highly resistant to scratching water and chemical corrosion and weathering.The spacious 24'' x 36'' platform makes this unit ideal for simplifying maintenance and other labor-intensive operations that require equipment and tools to be kept close at hand. To ensure safety while ascending descending and working the unit's steps and platform feature self-cleaning slip-resistant serrated grating tread. The unit has a platform height of 40''. It ships unassembled to save on shipping costs.Overall Dimensions:Base Width: 33''Base Depth: 54''Height: 40''Step Width: 24''Capacity: 800 lb.Platform Dimensions:Length: 36''Width: 24''Height: 40''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- KINEDYNE Corner Protector, Orange, 11" Size, Plastic (VB13GRA)
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-3672)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2436RA3B4B8AC1P6)
- TRI-ARC Access Platform, Rolling, Refrig Truck (RA10FT-R09)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023648)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP2424A3B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3636RA3B8AC1P6)
- Ballymore Industrial Ladders Work Platforms