No Product Image Available

Ballymore Industrial Ladders

Ballymore SNR3-2436 3-Step Heavy-Duty Steel Mobile Work Platform - 36'' x 24'' x 30'' Platform


product price: $1,474.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Increase productivity in your operation while ensuring the safety and efficiency for your staff with this Ballymore SNR3-2436 3-step 36'' x 24'' heavy-duty steel mobile work platform. Providing the ultimate in safety durability and mobility this work platform is equipped with heavy-duty 4'' casters that allow it to be effortlessly transported where you need it. Skid-resistant padded front feet allow it to be effectively parked and remain immobile when the convenient pedal-activated lockstep is used.The unit features a steel frame construction with rugged 2'' x 1'' rectangular tubing constituting the base frame and rear verticals. The heavy-duty frame has a wide base and a low center of gravity allowing it to support up to an impressive 800 lb. at any given time. The sleek gray powder-coated finish makes the frame highly resistant to scratching water and chemical corrosion and weathering.The spacious 24'' x 32'' platform makes this unit ideal for simplifying maintenance and other labor-intensive operations that require equipment and tools to be kept close at hand. To ensure safety while ascending descending and working the unit's steps and platform feature self-cleaning slip-resistant serrated grating tread. The unit has a platform height of 30''. It ships unassembled to save on shipping costs.Overall Dimensions:Base Width: 33''Base Depth: 48''Height: 30''Step Width: 24''Capacity: 800 lb.Platform Dimensions:Length: 36''Width: 24''Height: 30''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.