Shop All Rolling Work Platforms
Ballymore Industrial Ladders
Ballymore SEP6-2436 6-Step Heavy-Duty Steel Mobile Work Platform Rect
Mfr # 324SEP62436
Zoro # G211788800
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SEP62436
- Zoro # G211788800
- Country of Origin China
- Category Rolling Work Platforms
Description
Increase productivity in your operation while ensuring the safety and efficiency for your staff with this Ballymore SEP6-2436 6-step 36'' x 24'' heavy-duty steel mobile work platform with handrails. Providing the ultimate in safety durability and mobility this work platform is equipped with heavy-duty 4'' casters that allow it to be effortlessly transported wherever you need it. Skid-resistant padded front feet allow it to be effectively parked and remain immobile when the convenient pedal-activated lockstep is used. The unit features a steel frame construction with rugged 2'' x 1'' rectangular tubing constituting the base frame and rear verticals. The heavy-duty frame has a wide base and a low center of gravity allowing it to support up to an impressive 800 lb. at any given time. The sleek gray powder-coated finish makes the frame highly resistant to scratching water and chemical corrosion and weathering.The spacious 24'' x 36'' platform makes this unit ideal for simplifying maintenance and other labor-intensive operations that require equipment and tools to be kept close at hand. To ensure safety while ascending descending and working the unit's steps and platform feature self-cleaning slip-resistant serrated grating tread while 1'' OD tubular steel handrails provide secure holding points to further ensure a safe work environment. The unit has a platform height of 60''. It ships unassembled to save on shipping costs.Overall Dimensions:Base Width: 33''Base Depth: 66''Height: 96''Step Width: 24''Handrail Height: 36''Capacity: 800 lb.Platform Dimensions:Length: 36''Width: 24''Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 12 ft L, 4 in W, Tuff-Edge Polyester, Silver (EN2804TX12)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S515-SSR-TP3-2-R-2)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 1000 lb. (1NWP2)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (7993036)
- COTTERMAN Work Platform, Rolling, Steel, 30 In H (3WP2424A3B8AC1P6)
- COTTERMAN Rolling Work Platform, 60 in.H, 3 Steps (3WP2448RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2424RA3B4B8AC1P6)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- ZORO SELECT Aluminum Mobile Work Platform, 2 Steps, No Handrails, 48"D Platform, Serrated Tread (A012)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- Ballymore Industrial Ladders Rolling Work Platforms