Shop All Rolling Work Platforms
Ballymore Industrial Ladders
Ballymore SEP5-2436 5-Step Heavy-Duty Steel Mobile Work Platform Rect
Mfr # 324SEP52436
Zoro # G111788849
Free Shipping & Returns
$1,572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324SEP52436
- Zoro # G111788849
- Country of Origin China
- Category Rolling Work Platforms
Description
Increase productivity in your operation while ensuring the safety and efficiency for your staff with this Ballymore SEP5-2436 5-step 36'' x 24'' heavy-duty steel mobile work platform with handrails. Providing the ultimate in safety durability and mobility this work platform is equipped with heavy-duty 4'' casters that allow it to be effortlessly transported wherever you need it. Skid-resistant padded front feet allow it to be effectively parked and remain immobile when the convenient pedal-activated lockstep is used. The unit features a steel frame construction with rugged 2'' x 1'' rectangular tubing constituting the base frame and rear verticals. The heavy-duty frame has a wide base and a low center of gravity allowing it to support up to an impressive 800 lb. at any given time. The sleek gray powder-coated finish makes the frame highly resistant to scratching water and chemical corrosion and weathering.The spacious 24'' x 36'' platform makes this unit ideal for simplifying maintenance and other labor-intensive operations that require equipment and tools to be kept close at hand. To ensure safety while ascending descending and working the unit's steps and platform feature self-cleaning slip-resistant serrated grating tread while 1'' OD tubular steel handrails provide secure holding points to further ensure a safe work environment. The unit has a platform height of 50''. It ships unassembled to save on shipping costs.Overall Dimensions:Base Width: 33''Base Depth: 60''Height: 86''Step Width: 24''Handrail Height: 36''Capacity: 800 lb.Platform Dimensions:Length: 36''Width: 24''Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Rope for 15019, 7/32"x55' (20223)
- ZORO SELECT Walk Ramp, Apron End, 1700 lb, 38 In x 8 ft (1VKD3)
- DAYTON Lever Chain Hoist, 1,100 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (425Z71)
- CAMPBELL CHAIN & FITTINGS Id Tag For Sling Chains Zinc Plated (7503502)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2424RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2436RA3B4B8AC1P6)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP023636)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- BALLYMORE Rolling Work Platform, Steel, Dual, 40 In.H (DEP4-3636)
- COTTERMAN Rolling Work Platform, Single Side, Steel 40 In H (4WP2424RA3B4B8AC1P6)
- Ballymore Industrial Ladders Rolling Work Platforms