Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore PS-15D 21' Battery-Powered Drivable Hydraulic Stocking Lift Rect
Mfr # 324PS15D
Zoro # G511720876
product price: $33,581.99
/ea
Free Shipping & Returns
$33,581.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324PS15D
- Zoro # G511720876
- Country of Origin China
- Category Personnel Lifts
Description
Ideal for use in retail spaces stock rooms and warehouses this Ballymore PS-15D 21' battery-powered drivable hydraulic stocking lift with 28'' x 17'' platform and 32'' x 28'' cargo deck helps maximize productivity and minimize operator strain while stocking in high places. The unit is operated by a simple joystick control. It drives at two speeds on 2 swivel casters and 2 rigid casters and can even be driven in the raised position. It easily lifts a combined operator plus merchandise load of up to 650 lb. to an approximate working height of 21'.The 32'' x 28'' cargo deck in front of the standing platform reaches a maximum height of 16'. The 28'' x 17'' standing platform is designed with a self-closing saloon door gate 42'' high guard rails midrails and toe boards to ensure safe operation while a transparent mast shield protects the operator from impact. A number of additional features ensure the safety of the operator and other workers including a horn and warning lights a gate alarm a manual lowering valve and an emergency stop button.The unit's integrated key lock ensures only authorized personnel are granted access. Additionally with a rugged steel construction and a resilient powder-coated finish that's resistant to scratching corrosion and weathering this unit is more than prepared to endure the rigors of industrial applications.Overall Dimensions:Length: 63''Width: 43''Height: 90''Capacity: 650 lb.Standing Platform Dimensions:Width: 28''Depth: 17''Deck Dimensions:Width: 32''Depth: 28''Maximum Height: 16'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 8 in., 600 lb., Black Core (3G269)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- DAYTON Pivot Shoulder Bolt and Lock Nut (PSB-050)
- WERNER 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7410)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- VESTIL Steel Work Platform, Double Doors, 1000 lb (WP-4848-84B-DD-FF)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- Ballymore Industrial Ladders Personnel Lifts