Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore PS-15 21' Battery-Powered Hydraulic Stocking Lift with 32'' x 24'' Cargo Deck - 650 lb.
Mfr # 324PS15
Zoro # G511720890
Free Shipping & Returns
$21,770.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324PS15
- Zoro # G511720890
- Country of Origin China
- Category Personnel Lifts
Description
Ideal for use in retail spaces stock rooms and warehouses this Ballymore PS-15 21' battery-powered hydraulic stocking lift with 32'' x 24'' cargo deck helps maximize productivity and minimize operator strain while stocking in high places. The unit is manually propelled and has easy-to-use controls that require both hands for operation to ensure users remain focused on the task at hand. It lifts a combined operator plus merchandise capacity of up to 450 lb. to an approximate working height of 21'. The 32'' x 24'' cargo deck integrated in front of the standing platform reaches a maximum height of 15' 9''.Running on 1 12V DC AGM battery with a mounted charger included this lift is charged using a standard 110V outlet and can perform over 100 raise and lower cycles between charges ensuring long-lasting use and maximum productivity. A transparent shield protects the operator from impact while the self-closing saloon door gates high guard rails and toe boards also ensure safe operation. An integrated key lock ensures that only authorized users are granted access.This lift is equipped with 2 rigid front casters and 2 rear swivel casters allowing it to rolled into position where you need it. Floor locks secure the unit in place eliminating movement during operation. Additionally the unit features a rugged steel construction with a powder-coated finish that makes it ideal for industrial settings and highly resistant to scratching corrosion and weathering.Overall Dimensions:Length: 60''Width: 43''Height: 90''Capacity: 650 lb.Standing Platform Dimensions:Width: 28''Depth: 17''Deck Dimensions:Width: 32''Depth: 24''Maximum Height: 15' 9''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 13' X 100' FR Scaffold Sheeting (SS12FR-13100)
- ZORO SELECT Caster Wheel, 1700 lb., 5" Wheel Dia. (426A70)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- KEEPER Gray Bungee Cord 32 in. L X 0.374 in. (A06077Z)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- JLG Mobile Elevated Work Platforn (E18MCL)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- Ballymore Industrial Ladders Personnel Lifts