Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore PS-12D 18' Battery-Powered Drivable Hydraulic Stocking Lift Rect
Mfr # 324PS12D
Zoro # G611720875
product price: $18,826.99
/ea
Free Shipping & Returns
$18,826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324PS12D
- Zoro # G611720875
- Country of Origin China
- Category Personnel Lifts
Description
Ideal for use in retail spaces stock rooms and warehouses this Ballymore PS-12D 18' battery-powered drivable hydraulic stocking lift with 28'' x 17'' platform and 32'' x 28'' cargo deck helps maximize productivity and minimize operator strain while stocking in high places. The unit is operated by a simple joystick control. It drives at two speeds on 2 swivel casters and 2 rigid casters and can even be driven in the raised position. It easily lifts a combined operator plus merchandise load of up to 650 lb. to an approximate working height of 18'.The 32'' x 28'' cargo deck in front of the standing platform reaches a maximum height of 13'. The 28'' x 17'' standing platform is designed with a self-closing saloon door gate 42'' high guard rails midrails and toe boards to ensure safe operation while a transparent mast shield protects the operator from impact. A number of additional features ensure the safety of the operator and other workers including a horn and warning lights a gate alarm a manual lowering valve and an emergency stop button.The unit's integrated key lock ensures only authorized personnel are granted access. Additionally with a rugged steel construction and a resilient powder-coated finish that's resistant to scratching corrosion and weathering this unit is more than prepared to endure the rigors of industrial applications.Overall Dimensions:Length: 60''Width: 42''Height: 96''Capacity: 650 lb.Standing Platform Dimensions:Width: 28''Depth: 17''Deck Dimensions:Width: 32''Depth: 28''Maximum Height: 13'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 4 in., 200 lb, Roller Bearing (26Y410)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- LOUISVILLE Two-Person Stage, 20 ft. L, 20 In. W (P22020)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow (EE1801NFX8)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- JLG Mobile Stock Picker (10MSP)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- VESTIL Work Platform (WP-4848)
- Ballymore Industrial Ladders Personnel Lifts