No Product Image Available

Ballymore Industrial Ladders

Ballymore Powered Portable Loading Dock PLD-PLUS


product price: $22,900.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Load and unload heavy objects with ease in your facility or warehouse with this Ballymore Powered Portable Loading Dock PLD-PLUS. Drivable forward and reverse this platform can be raised hydraulically from the ground level up to 55'' high. It can hold up to 1500 lb. and this portable loading dock is ideal for moving heavy objects to dock levels or pickup truck bed heights. There's no need to struggle over back-breaking lifting or tempt fate balancing expensive objects on a fork lift. This loading dock will make your loading job safe and easy.Driving this loading dock is easy with its all-in-one control handle for steering driving forward and in reverse and platform raising and lowering. It's also operated by a key control so you can ensure only those with a key have access to it. With a spacious 47'' x 75'' platform this loading dock is designed to accommodate a variety of products. The fold down and extendable side rails are adjustable no matter what you're loading or how you need to load it. Designed for safety this loading dock is a bright orange and yellow color and includes numerous safety features including an emergency stop button.This loading dock has a number of features to ensure you are making the most out of its use. It has convenient 110V charging and 2 12V batteries along with a battery power indicator to let you know when your loading dock's batteries need charged. An included cycle counter means this loading dock not only makes keeping track of your inventory safe but easy too.Overall Dimensions:Length: 105''Width: 68''Fully Lowered Height: 44''Fully Raised Height: 98''Platform Dimensions:Length: 75''Width: 47''Height: Ground level to 55''

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.