Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore Monster Line 6-Step Gray Extra Heavy-Duty Steel Cal/OSHA Compliant Rolling Safety Ladder
Mfr # 324ML063221CALO
Zoro # G111564450
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324ML063221CALO
- Zoro # G111564450
- Country of Origin United States
- Category Rolling Ladders
Description
When it comes to vertical access solutions this Ballymore Monster Line 6-step Cal/OSHA compliant extra heavy-duty gray steel rolling safety ladder easily outperforms the competition. This extra heavy-duty rolling ladder features a rugged steel frame with 2'' x 1'' rectangular base and rear tubing to ensure superior durability and an impressive weight capacity of 600 lb. The frame has a sleek and resilient gray powder-coated finish making the surface highly resistant to scratching water and chemical corrosion and weathering. Plus a set of 4 4'' heavy-duty non-marking ball-bearing casters with dust covers allows the ladder to be effortlessly rolled into position wherever you need it while standard rear bumpers protect other surfaces around your establishment from damage.This Cal/OSHA compliant ladder uses a patented weight-actuated lockstep to park and eliminate movement from the moment you start climbing ensuring users are safe every time they're ascending descending or just working. The 6 24'' wide steps are finished with a perforated tread to provide traction for safe footing and effective drainage. The 42'' high handrails also help ensure safe use providing continuous holding points along the entire length of the climb. Additionally the 21'' deep top step provides ample room to further ensure user comfort safety and mobility while working.Overall Dimensions:Base Width: 32''Base Depth: 56''Height: 93''Step Width: 24''Top Step Depth: 21''Top Step Height: 60''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 20 ft L, 4 in W, Polyester, Gray (2MKC4)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 15 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-15LHOP)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Blue Vinyl (G08-BBX-XBN)
- ZORO SELECT Rope, 50ft, Yllw, 132lb., Polyprpylne (360YP-WA)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A1E20B4W5C1P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R1824A2E10B4C1P6)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A6E10B4W5C1P3)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- TRI-ARC 136 in H Steel All Direction Ladder, 10 Steps (KDED110246)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 800 lb Load Capacity (2613R2642A3E24B4W5C1P3)
- BALLYMORE 77 1/2 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (A5SH30 RIBBD)
- Ballymore Industrial Ladders Rolling Ladders