Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore M-2000 Series 5-Step Gray Steel Cal/OSHA Compliant Rolling Safety Ladder
Mfr # 324053214CALO
Zoro # G311564281
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324053214CALO
- Zoro # G311564281
- Country of Origin United States
- Category Rolling Ladders
Description
Equip your large commercial space or industrial facility with this Ballymore M-2000 Series 5-step gray steel Cal/OSHA compliant rolling safety ladder with 42'' handrail and 24'' wide steps to provide your staff with a safe and reliable vertical access solution. The 32'' wide base is equipped with a set of 4 4'' heavy-duty ball-bearing casters with dust covers making it easy to move this safety ladder wherever it's needed to complete work projects safely and efficiently. For the ultimate support the ladder's rigid steel frame boasts 1'' OD tubing and has a weight capacity of 450 lb. The dual foot pedal lockstep allows you to use your foot to park the ladder before ascending while the 42'' high handrails and wide steps facilitate a safe ascent.This unit is Cal/OSHA compliant and has 5 24'' wide steps with perforated tread that allows water to pass through and provides traction to prevent slipping. The 14'' deep top step provides additional room for safe working. The ladder's steel frame is finished with a sleek gray powder coating to ensure a resilient long-lasting surface that is highly resistant to scratching water and chemical corrosion and weathering. This ladder ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 43''Height: 83''Step Width: 24''Top Step Depth: 14''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (196154)
- LIFT-ALL Web Sling, Endless, 2 ft L, 1 in W, Nylon, Yellow (EN2601NX2)
- TRI-ARC 14 ft Fixed Ladder with Safety Cage, Steel, 11 Steps, Top Exit, Gray Powder Coated Finish (WLFC1211)
- THE PERFECT BUNGEE 8pc Heavy Duty Poly Bungee Cord Variety Pack, Nylon Hooks 8-Count (PCMPSD)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A2E10B4D3C1P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A6E10B4W4C1P6)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- BALLYMORE Rolling Ladder, 50" H x 21" D Platform (WLAR105246-D4)
- BALLYMORE Rolling Ladder, 70" H x 14" D Platform (WLAR107246)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E10B4D3C1P6)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps (KDRF109166)
- Ballymore Industrial Ladders Rolling Ladders