Shop All Stepladders
Ballymore Industrial Ladders
Ballymore HDS-5 5-Step Gray Steel Heavy-Duty Stairway Slope Ladder
Mfr # 324HDS5
Zoro # G511564371
product price: $1,247.99
/ea
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324HDS5
- Zoro # G511564371
- Country of Origin United States
- Category Stepladders
Description
Equip your commercial or industrial establishment with this Ballymore HDS-5 5-step gray steel heavy-duty stairway slope ladder to provide your staff with a safe robust and reliable vertical access solution. This ladder features a 50-degree stairway style slope and high handrails that greatly simplify climbing and descending. For added comfort and safety the 5 24'' wide steps have a perforated tread that allows water to pass through and provides traction to ensure secure footing. Plus a 14'' deep top step provides ample room to ensure the comfort and safety of the user while working.The ladder's rugged heavy-duty steel frame provides maximum support with an impressive weight capacity of 600 lb.! Despite its robust design the ladder can be easily rolled where you need it as it sits on 4 heavy-duty ball-bearing casters. An easy-to-use foot lever-activated lockstep effectively parks the ladder in place to eliminate movement when ascending and working. The frame boasts a sleek and resilient gray powder-coated finish that makes it resistant to scratching water and chemical corrosion and weathering making this unit prepared to withstand years of continual use in your establishment. This unit ships unassembled.Overall Dimensions:Base Width: 32''Base Depth: 50''Height: 83''Step Width: 24''Step Depth: 10''Top Step Depth: 14''Top Step Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1" Double End, Round Eye Swivel, #2225Z (T7640322)
- MARATHON INDUSTRIES Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing (431)
- TENNSCO Shelf, Support Front To Back (LRA-30)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- WERNER 12 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7410)
- LITTLE GIANT LADDERS 6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19702)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- LOUISVILLE 10 ft Fiberglass Stepladder, 300 lb Capacity (FXS1510)
- LOUISVILLE 4 ft 9 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1802HD)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- WERNER 8 ft Aluminum Twin Stepladder, 300 lb Capacity (T378)
- Ballymore Industrial Ladders Ladders