Shop All Rolling Ladders
Ballymore Industrial Ladders
Ballymore FSTR418 Tilt & Roll 4-Step Gray Steel Rolling Safety Ladder
Mfr # 324FSTR418
Zoro # G911564308
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324FSTR418
- Zoro # G911564308
- Country of Origin United States
- Category Rolling Ladders
Description
Use this Ballymore FSTR418 Tilt & Roll 4-step gray steel rolling safety ladder to provide your staff with a safe and versatile vertical access solution. This ladder features an optimally balanced design that allows it to be easily tilted and rolled on the 2 4'' casters. The sturdy steel frame is built to last and has a weight capacity of 450 lb. The sleek and resilient gray powder-coated finish provides resistance to scratching water and chemical corrosion and weathering to ensure this unit is prepared to endure the demands of repeated use in your establishment.This ladder has 4 16'' wide steps with perforated tread that allows water to pass through and provides traction to ensure safety. The high hand rails also contribute to the ladder's safe design. Additionally extra room is provided on the ladder's 14'' deep top step so users can enjoy a productive and safe range of movement while performing tasks like stocking and washing. This unit ships unassembled.Overall Dimensions:Base Width: 20''Base Depth: 40''Height: 73''Step Width: 16''Top Step Depth: 14''Top Step Height: 40''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Hook Clevis Slip 5/16 G70 Alloy ZY (HCS516-G7)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hook (2620SH)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- HAMILTON Swivel Caster Hs 5 X2 Plastex (S-HS-5P)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDHS110246)
- EGA Industrial Step Stool, 3 Steps, 16"W Perforated Tread, No Handrails 450 lbs. Capacity (B3020SU)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A6E10B4C2P6)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E20B4C2P6)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A2E10B4W4C1P6)
- COTTERMAN 90 in H Steel Tilt and Roll Ladder, 6 Steps, 350 lb Load Capacity (6STR26A6E20B8D3C1P6)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-28)
- Ballymore Industrial Ladders Ladders