Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DVML-18 Battery-Powered Drivable Vertical Mast Lift
Mfr # 324DVML18
Zoro # G111720887
Free Shipping & Returns
$41,591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DVML18
- Zoro # G111720887
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DVML-18 battery-powered drivable vertical mast lift. Powered by 2 12V batteries that charge using a standard 110V outlet this unit lifts and drives one worker and a maximum weight of 330 lb. to a working height of up to 24'. The unit has a safe and spacious 25'' x 24'' platform with high guard rails midrails and toe boards to ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including a manual lowering valve and an emergency stop button. Key entry ensures that only authorized users are able to operate the lift. The lift's rugged oversized wheels and automatic pothole protection ensure smooth stable driving on both indoor and outdoor surfaces. The base of the lift has built-in pockets to allow it to be transported by fork truck. Additionally the resilient powder-coated safety orange finish makes the exterior of the unit highly resistant to scratching water and chemical corrosion and weathering.Overall Dimensions:Base Length: 62''Base Width: 30''Guard Rail Height: 42''Capacity: 330 lb.Platform Dimensions:Width: 25''Depth: 24''Maximum Height: 25'' - 18'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Gate, Gray, 6 to 8 ft. Opening W (PECO 865)
- LIFT-ALL Web Sling, Universal Link, 4 ft L, 3 in W, Tuff-Edge Polyester, Silver (UU2803TX4)
- RWM Rigid, w/4x2" Phenolic Wheel (46-DUR-0420-R)
- FLEXCO Far-Pul Light-Duty Belt Clamping System Kit Other Conveyor Parts And Accessory (30925 LS1)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 6 ft 1 in Max. Work Height (DMSL-10)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- VESTIL Work Platform - Optional Casters (WP-CA)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- Ballymore Industrial Ladders Personnel Lifts