Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DSL-40 44'' x 90'' Battery-Powered Drivable Compact Scissor Lift
Mfr # 324DSL40
Zoro # G411720884
Free Shipping & Returns
$62,696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DSL40
- Zoro # G411720884
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DSL-40 44'' x 90'' battery-powered drivable compact scissor lift. Powered by 4 12V batteries this unit lifts and drives two workers or a maximum weight capacity of 550 lb. to platform heights between 58'' and 40' reaching an approximate working height of 46'. The unit has a safe and spacious 90'' x 44'' platform and a 36'' long roll-out cantilevered platform that extends access to machinery and equipment. The platform's high guard rails and self-locking gate ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including an emergency stop button and an emergency lowering system. The lift's high gradeability and rugged oversized wheels with a 0-degree turn radius allow for smooth driving and superior maneuverability on a variety of indoor and outdoor surfaces. For maximum efficiency the lift is drivable at full platform height. Additionally the base of the lift has built-in pockets to allow it to be transported by fork truck.Overall Dimensions:Base Length: 98''Base Width: 47''Height: 102''Capacity: 550 lb.Platform Dimensions:Length: 90''Width: 44''Height: 58'' - 40'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW 1/4 in. x 10 ft. 2,833 lbs. WLL. LockJaw Synthetic Winch Line Tree Saver (22-025010)
- DC CARGO 3/8in Grade 70 Chain And Ratchet Binder Kit (38CK-2)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- ZORO SELECT Caster Wheel, 300 lb., 4 D x 1-1/4 In. (2RYX3)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB MIDRISE SCISSOR LIFT (ATEATTD-6MR-FPD)
- VESTIL Steel Work Platform, Double Doors, 1000 lb (WP-4848-84B-DD-FF)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- VESTIL Blue Powder Coated Steel Electric Order Picker 440lb Capacity (EOP-440)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 6 ft 2 in Max. Work Height (MSL-12)
- Ballymore Industrial Ladders Personnel Lifts