Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DSL-32 44'' x 90'' Battery-Powered Drivable Compact Scissor Lift
Mfr # 324DSL32
Zoro # G411720891
Free Shipping & Returns
$56,997.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DSL32
- Zoro # G411720891
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DSL-32 44'' x 90'' battery-powered drivable compact scissor lift. Powered by 4 6V batteries this unit lifts and drives two workers or a maximum weight capacity of 700 lb. to platform heights between 48'' and 32' reaching an approximate working height of 38'. The unit has a safe and spacious 90'' x 44'' platform and a 36'' long roll-out cantilevered platform that extends access to machinery and equipment. The platform's high guard rails and self-locking gate ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including an emergency stop button and an emergency lowering system. The lift's high gradeability and rugged oversized wheels with a 0-degree turn radius allow for smooth driving and superior maneuverability on a variety of indoor and outdoor surfaces. For maximum efficiency the lift is drivable at full platform height. Additionally the base of the lift has built-in pockets to allow it to be transported by fork truck.Overall Dimensions:Base Length: 98''Base Width: 46''Height: 96''Capacity: 700 lb.Platform Dimensions:Length: 90''Width: 44''Height: 48'' - 32'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4D3C1P6)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- WESCO Superwheel Option for Stairking, ALUM SUPR WHL KIT (270076)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 6ft. L (SFERSST3-06)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BIG JOE Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height (J0-118)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- VESTIL Work Platform - Sin.gle Door (WP-4848-CA)
- BALLYMORE Personnel Lift, Push-Around Drive, 650 lb Load Capacity, 7 ft 6 in Max. Work Height (PS-15)
- VESTIL Work Platform - Optional Casters (WP-CA)
- Ballymore Industrial Ladders Personnel Lifts