Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DMSL-19 29'' x 66'' Battery-Powered Drivable Compact Scissor Lift
Mfr # 324DMSL19
Zoro # G011720888
Free Shipping & Returns
$33,512.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DMSL19
- Zoro # G011720888
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DMSL-19 29'' x 66'' battery-powered drivable compact scissor lift. Powered by 4 6V batteries this unit lifts and drives two workers or a maximum weight capacity of 500 lb. to platform heights between 42'' and 19' reaching an approximate working height of 25'. The unit has a safe and spacious 66'' x 29'' platform and a 36'' long roll-out cantilevered platform that extends access to machinery and equipment. The platform's high guard rails and self-locking gate ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including an emergency stop button and an emergency lowering system. The lift's high gradeability and rugged oversized wheels with a 0-degree turn radius allow for smooth driving and superior maneuverability on a variety of indoor and outdoor surfaces. For maximum efficiency the lift is drivable at full platform height. Additionally the base of the lift has built-in pockets to allow it to be transported by fork truck.Overall Dimensions:Base Length: 74''Base Width: 30''Height: 86''Capacity: 500 lb.Platform Dimensions:Length: 66''Width: 29''Height: 42'' - 19'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 1,000 lb (SPT050L)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- RONSTAN INTERNATIONAL Rope Bush Screw On, 3/16" ID x 3/16" Dp (PNP186)
- ZORO SELECT Blade Spring (D602)
- BALLYMORE Personnel Lift, Push-Around Drive, 450 lb Load Capacity, 6 ft 4 in Max. Work Height (PS-10)
- BALLYMORE Scissor Lift, Yes Drive, 500 lb Load Capacity, 7 ft 8 in Max. Work Height (DMSL-26)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- VESTIL Work Platform - Sin.gle Door (WP-4848-CA)
- BALLYMORE Merchandise Lift, Yes Drive, 650 lb Load Capacity, 8 ft Max. Work Height (PS-12D)
- Ballymore Industrial Ladders Personnel Lifts