Shop All Personnel Lifts
Ballymore Industrial Ladders
Ballymore DMSL-10 28'' x 50'' Battery-Powered Drivable Compact Scissor Lift
Mfr # 324DMSL10
Zoro # G711720881
product price: $32,519.99
/ea
Free Shipping & Returns
$32,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 324DMSL10
- Zoro # G711720881
- Country of Origin China
- Category Personnel Lifts
Description
Maximize productivity and minimize operator strain when working in hard-to-reach areas with this Ballymore DMSL-10 28'' x 50'' battery-powered drivable compact scissor lift. Powered by 2 12V batteries this unit lifts and drives one operator and a maximum weight capacity of 500 lb. to platform heights between 36'' and 10' reaching an approximate working height of 16'. The unit has a safe and spacious 50'' x 28'' platform and a 22'' long roll-out cantilevered platform that extends access to machinery and equipment. The platform's high guard rails and self-locking gate ensure operator safety.This drivable lift has easy-to-use controls to further ensure safe operation including an emergency stop button and an emergency lowering system. The lift's high gradeability and rugged oversized wheels with a 0-degree turn radius allow for smooth driving and superior maneuverability on a variety of indoor and outdoor surfaces. For maximum efficiency the lift is drivable at full platform height. Additionally the base of the lift has built-in pockets to allow it to be transported by fork truck.Overall Dimensions:Base Length: 57''Base Width: 30''Height: 80''Capacity: 500 lb.Platform Dimensions:Length: 50''Width: 28''Height: 36'' - 10'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- PEERLESS CHAIN 1/4(6MM) SPRING LINK, ZP, UPC, 4410440 (4410440)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10102)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- JLG Mobile Elevated Work Platforn (E18MCL)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- GLOBAL INDUSTRIAL Fold Down Forklift Work Maintenance Platform 36 x 36 (309225)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- Ballymore Industrial Ladders Personnel Lifts