Shop All Pallet Jacks
Ballymore Industrial Ladders
Ballymore BALLYPAL45N-27 4500 lb. 48V Lithium Battery Powered Pallet Truck with 45'' x 27'' Forks
Mfr # 32445N27
Zoro # G911788599
product price: $5,134.99
/ea
Free Shipping & Returns
$5,134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 32445N27
- Zoro # G911788599
- Country of Origin China
- Category Pallet Jacks
Description
Quickly and easily transport palletized loads with this Ballymore BALLYPAL45N-27 4500 lb. 48V lithium battery powered pallet truck with 45'' x 27'' forks. This pallet truck features 45'' forks that lift palletized loads up to 3300 lb. to a height of 4 1/2'' allowing them to be effortlessly transported around your warehouse storage room or other facility. The fully electric system is powered by a 48V / 20 Ah lithium battery that is easy to charge long-lasting and maintenance-free. This unit features integrated PIN control that ensures only authorized personnel have access to the equipment while emergency reverse and horn buttons maximize operator control and ensure safe operation.Thanks to the turtle speed button this platform truck can be operated with the tiller in the upright position allowing for optimal maneuverability in tight spaces such as when working inside a trailer. While in motion the truck is capable of moving over a maximum grade of 5% laden at a speed of 2.85 mph or a maximum grade of 16% unladen at a speed of 2.98 mph. The unit's rugged construction makes it great for enduring the rigors of industrial applications. Additionally in the event of malfunction on-board diagnostics and error codes simplify troubleshooting.Overall Dimensions:Length: 60 1/2''Width: 27''Height: 46''Capacity: 4500 lb.Fork Dimensions:Length: 45''Width: 6 5/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- AMERICAN POWER PULL CHAIN PULLER 1/4-Ton (AG602)
- FLEMING SUPPLY Set of 4 Fleming Supply Tire Skates, Diamond Texture Wheel Dolly, 3-inch Swivel Casters with Locks, Red (535339CWI)
- ZORO SELECT Maintenance Kit, Use w/32 In System (13F530)
- LYFTEX HEAVY DUTY PALLET JACK W/ PROGRESSIVE HAND-BRAKE, 27"x48", CAP:5500 LBS (LXHD55-2748HB)
- LYFTEX SEMI ELECTRIC PALLET JACK, 21"x45", CAP: 3000 LBS, 48V Li-ion BAT. (LXE30S-2145)
- EOSLIFT Standard M25D Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. with Polyurethane Wheels (M25D)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 6600 LBS (AC66-2748)
- DAYTON Pallet Jack, Low Profile, 4400 lb Cap (2ZE59)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 27"x48", CAPACITY: 5500 LBS (LXHD55-2748)
- Ballymore Industrial Ladders Pallet Jacks