Shop All Pallet Jacks
Ballymore Industrial Ladders
Ballymore BALLYPAL40L 4000 lb. Battery Powered Long Tiller Pallet Truck with 48'' x 29'' Forks
Mfr # 32440L
Zoro # G111788733
Free Shipping & Returns
$8,556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ballymore Industrial Ladders
- MFR # 32440L
- Zoro # G111788733
- Country of Origin China
- Category Pallet Jacks
Description
Quickly and easily transport palletized loads with this Ballymore BALLYPAL40L 4000 lb. battery powered long tiller pallet truck with 48'' x 29'' forks. This pallet truck features a high-performance maintenance-free AC drive unit powered by a large-capacity 24V / 160 Ah battery. It effortlessly lifts and transports palletized loads up to an impressive 4000 lb. Thanks to a higher ground clearance with a lowered fork height of 3'' and a lift height of 4 11/16'' this truck provides optimized transportability and handling. It can easily move over a maximum grade of 8% laden at up to 3.1 mph or 12% unladen at up to 3.3 mph.The unit's 48'' long forks are designed with specialized tips that include 3 entry rollers and 4 exit rollers to optimize movement under and away from pallets. The creep button allows the operator to make slight adjustments to the position of the truck without moving farther than necessary. The long tiller design provides added leverage to make it easier to maneuver the truck when laden under the heaviest of loads. Additionally a built-in charger ensures that it's easy to keep the truck charged and ready to haul.Overall Dimensions:Length: 68''Width: 29''Height: 48''Capacity: 4000 lb.Fork Dimensions:Length: 48''Width: 6 5/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 6 in W, Polyester, Yellow (EE1806DFX12)
- ZORO SELECT Stem Caster, 240 lb. Ld, 13/16" Stem Dia. (P14S-RP060K-SX3-TB)
- SERCO Lip Actuators/Rods, Lip Latch Assy. (600-0708)
- THE PERFECT BUNGEE 24” Heavy Duty Poly Cord, Nylon Hooks, Red, 4-Count (PC24R4PK)
- PAKE HANDLING TOOLS High Lift Pallet Truck, 3300 lb. Cap, 27" x 45" (PAKHT01)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- JET TOOLS 5500 lb. Pallet Truck; 27" x 48" (PT-2748JA) (161009)
- LYFTEX HEAVY DUTY PALLET JACK, FORK SIZE: 21"x48", CAPACITY: 5500 LBS (LXHD55-2148)
- VESTIL Stainless Steel Frame Pallet Truck, 27x48 (PM5-2748-SFF)
- VESTIL Stainless Steel Pallet Truck, 5.5K27x48 (PM5-2748-SS)
- DAYTON Pallet Jack, 4400 lb., Quiet, Steel, Red (32HD10)
- Ballymore Industrial Ladders Pallet Jacks